
13/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-13/32
Zoro # G111889140
product price: $84.15
/eaKey Features
Drill Bit Finish
Bright
Shank Dia.
13/32"
Point Style
118° Degree Split Point
Finish
Bright
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA CT605-13/32
Zoro #
G111889140
UPC #
846035015295
Country of Origin
United States
Dimensions
Shank Dia.
13/32"
Diameter
13/32"
Details
Item
Carbide Tipped Die Drill
Drill Bit Finish
Bright
Point Style
118° Degree Split Point
Finish
Bright
Drill Bit Sizing
Fractional
Flute Style
Straight
Description
13/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-13/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.