Shop CHAMPION CUTTING TOOL
See all product information
Create Account
13/64in 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split, HSS w/ Oxide Treated, 12PK
- Mfr # CHA 7006-13/64
- Zoro # G011880339
product price:Â
$
169.99
/pk of 12, $14.17/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.2031
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 7006-13/64
- Zoro #
- G011880339
- UPC #
- 846035042536
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Milling Diameter
- 13/64"
- Flute Length
- 2-7/16 in
- Diameter
- 13/64 in
Details
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Decimal Equivalent
- 0.2031
- Point Style
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
- Primary Material Application
- Medium Steel Alloy
Description
Champion 13/64in 7006 Aircraft Extension Drills, 6in Length, 135 Degree Split Point, HSS with Black Oxide Treated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.