
13/64in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion
Mfr # CHA 105-13/64
Zoro # G311880046
product price: $71.89
/eaKey Features
Overall Length
3 in
Drill Bit Size
13/64 in
Flute Length
3"
Shank Diameter
13/64 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 105-13/64
Zoro #
G311880046
UPC #
846035063074
Country of Origin
United States
Dimensions
Overall Length
3 in
Drill Bit Size
13/64 in
Flute Length
3"
Shank Diameter
13/64 in
Details
Item
Carbide Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright
Shank Type
Straight
Measurement System
Fractional
Point Type
118 Degrees
Description
13/64in Solid Carbide Drill Bit, 118 Degree Drill Point, Straight Shank, Champion 105-13/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.