13in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12

  • Mfr # CHA XL5-13/64

  • Zoro # G011875014


product price:  $61.95
/pk 12, $5.16/ea

Key Features

Overall Length
3-5/8"
Drill Bit Size
13/64"
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
2-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL5-13/64
Zoro #
G011875014
UPC #
846035043601
Country of Origin
United States

Dimensions

Overall Length
3-5/8"
Drill Bit Size
13/64"
Flute Length
2-7/16"
Diameter
13/64"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.2031
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

13/64in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.