
1/4in-20 - 308LH Left H& High Speed H& Tap Set, St&ard inHin Limits, Ground Thread
Mfr # CHA 308LH-1/4-20-S
Zoro # G411873320
product price:Â $47.75
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-1/2"
Thread Length
1"
Tap Chamfer
Bottom, Plug, Taper Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308LH-1/4-20-S
Zoro #
G411873320
UPC #
846035076289
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Thread Length
1"
Tap Size
1/4-20
Shank Dia.
1/4"
Diameter
1/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Tap Type
Left Hand
Drill Bit Sizing
Fractional
Description
1/4in-20 - 308LH Left Hand High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 20 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1/4-20-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.