
1/4in-20 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-1/4-20-T
Zoro # G111873323
product price:Â $15.95
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-1/2"
Tap Size
1/4-20
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308LH-1/4-20-T
Zoro #
G111873323
UPC #
846035076258
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Tap Size
1/4-20
Shank Dia.
1/4"
Thread Length
1"
Diameter
1/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1/4in-20 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 20 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1/4-20-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.