Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in-20 - CS30 Hexagon Rethreading Die, 20 TPI Threads per in, Contractor Series

  • Mfr # CHA CS30-1/4-20

  • Zoro # G111874177


product price: $44.09
/pk 6, $7.35/ea

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
1/4"
Die Thickness
3/8"
Width Across Flats Basic
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS30-1/4-20
Zoro #
G111874177
UPC #
846035010634
Country of Origin
China

Dimensions

Diameter
1/4"
Die Thickness
3/8"
Width Across Flats Basic
1"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional

Description

1/4in-20 - CS30 Hexagon Rethreading Die, 20 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.