1/4in-28 - 302 Carbon Steel Hand Tap Set, 28 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1/4-28-S

  • Zoro # G211873025


product price:  $14.15
/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-1/2"
Thread Length
1"
Tap Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 302-1/4-28-S
Zoro #
G211873025
UPC #
846035080965
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Thread Length
1"
Tap Size
1/4-28
Shank Dia.
1/4"
Diameter
1/4"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

1/4in-28 - 302 Carbon Steel Hand Tap Set, 28 TPI Threads per Inch, Champion 302-1/4-28-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.