
1/4in-28 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, PK12
Mfr # CHA 308-1/4-28-B
Zoro # G611872949
product price:Â $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-1/2"
Tap Size
1/4-28
Tap Chamfer
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-1/4-28-B
Zoro #
G611872949
UPC #
846035074490
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Tap Size
1/4-28
Shank Dia.
1/4"
Thread Length
1"
Diameter
1/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1/4in-28 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 28 TPI Threads per Inch, High Speed Steel, Champion 308-1/4-28-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.