1/4in - 799 Three Flute Countersink, 100 Degree Countersink Angle, 1/4in Shank Dia., 1-7/16in OAL

  • Mfr # CHA 799-1/4X100

  • Zoro # G511873633


product price:  $26.69
/ea

Key Features

Countersink Angle
100°
Shank Dia.
1/4"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 799-1/4X100
Zoro #
G511873633
UPC #
846035012829
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Overall Length
1-7/16"
Shank Size
1/4"
Diameter
1/4"

Details

Item
Countersink
Countersink Angle
100°
Number of Flutes
3
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
100°

Description

1/4in - 799 Three Flute Countersink, 100 Degree Countersink Angle, 1/4in Shank Diameter, 1-7/16in Overall Length, Champion 799-1/4X100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.