1/4in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion
- Mfr # CHA 705CT-1/4
- Zoro # G411874426
product price:Â
$
50.85
/ea
Key Features
Overall Length
4"
Finish - Machining
Bright
Diameter
1/4"
Flute Length
4"
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 705CT-1/4
- Zoro #
- G411874426
- UPC #
- 846035015592
- Country of Origin
- United States
Dimensions
- Overall Length
- 4"
- Diameter
- 1/4"
- Flute Length
- 4"
Details
- Item
- Jobber Drill Carbide Tipped
- Finish - Machining
- Bright
- Drill Bit Sizing
- Fractional
Description
1/4in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.