Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4in Carbide Tool, Carbide Tipped Threading Tool, Champion, 12PK

  • Mfr # CHA E4-883

  • Zoro # G111889096


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Drill Bit Size
1/4 in
Flute Length
2"
Shank Diameter
1/4 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA E4-883
Zoro #
G111889096
UPC #
846035071284
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
1/4 in
Flute Length
2"
Shank Diameter
1/4 in
Shank Length
2"
Shank Width
1/4"

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel

Description

1/4in Carbide Tool, Carbide Tipped Threading Tool, Champion E4-883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.