
1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body
Mfr # CHA CT505-1/4
Zoro # G811336838
product price:Â $7.85
/eaKey Features
Finish - Machining
Bright
Shank Diameter
1/4 in
Material - Machining
Carbon Steel
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CT505-1/4
Zoro #
G811336838
UPC #
846035015158
Country of Origin
United States
Dimensions
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Details
Item
Glass & Tile Drill
Finish - Machining
Bright
Material - Machining
Carbon Steel
Measurement System
Fractional
Description
Champion 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.