1/4in HEX28 Hex Shank Jobber Drills, 135 Degree Split, Heavy Duty, Hex Shank, Steel, 6PK

  • Mfr # CHA HEX28-1/4

  • Zoro # G411889154


product price:  $39.89
/pk 6, $6.65/ea

Key Features

Drill Bit Size
1/4"
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Flute Length
2-3/8"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA HEX28-1/4
Zoro #
G411889154
UPC #
846035070997
Country of Origin
United States

Dimensions

Drill Bit Size
1/4"
Flute Length
2-3/8"
Diameter
1/4"

Details

Item
Hex Shank Drill Bit
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Decimal Equivalent
0.25
Primary Material Application
Low - Medium Steel Alloy
Application
General Purpose
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Cutting Degree
135°

Description

1/4in HEX28 Hex Shank Jobber Drills, 135 Degree Split Point, Heavy Duty, Hex Shank, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.