
1/4in x 1/4in x 2in - BR Brazed Carbide Tool Bit, Series 883 Carbide,
Mfr # CHA BR4-883
Zoro # G011881695
product price: $12.25
/eaKey Features
Overall Length
2"
Material
M35 Cobalt High Speed Steel
Tip Dia.
1/4"
Shank Dia.
1/4"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA BR4-883
Zoro #
G011881695
UPC #
846035070577
Country of Origin
United States
Dimensions
Overall Length
2"
Tip Dia.
1/4"
Shank Dia.
1/4"
Details
Item
Tool Bit
Material
M35 Cobalt High Speed Steel
Drill Bit Sizing
Fractional
Description
1/4in x 1/4in x 2in - BR Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 Carbide, Champion BR4-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.