Zoro Homepage

1/4in x 2in - 1805 Dbl End Sheeter Drill, 135 deg Split, HSS, PK12

  • Mfr # CHA 1805-1/4

  • Zoro # G711890126


product price: $83.99
/pk 12, $7.00/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1805-1/4
Zoro #
G711890126
UPC #
846035022576
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional
Diameter
1/4 in

Details

Item
Double End Sheeter Drill
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Point Style
135° Degree Split Point

Description

1/4in x 2in - 1805 Double End Sheeter Drills, 135 Degree Split Point, High Speed Steel, 1/2in Flute Length, Black Steam Oxide Surface Treatment, Champion 1805-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.