
1/4in x 4in Champion Multi-Purpose Drill Bit, Drill Through Steel into Masonry in One Operation
Mfr # CHA CM-MPB-1/4
Zoro # G811880966
product price: $9.15
/eaKey Features
Drill Bit Size
1/4 in
Diameter
1/4 in
Decimal Equivalent
0.25
Measurement System
Fractional
Tip Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CM-MPB-1/4
Zoro #
G811880966
UPC #
846035066761
Country of Origin
Germany
Dimensions
Drill Bit Size
1/4 in
Diameter
1/4 in
Shank Diameter
4 in
Details
Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.25
Measurement System
Fractional
Tip Material
Carbide
Tool Used
Drill Presses, Power Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.