1/4in x 4in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 2in Usable Length

  • Mfr # CHA CM95X-1/4X2X4

  • Zoro # G011874888


product price:  $16.79
/ea

Key Features

Shank Type - Machining
SDS+
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM95X-1/4X2X4
Zoro #
G011874888
UPC #
846035066853
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional

Description

1/4in x 4in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 2in Usable Length, Champion CM95X-1/4X2X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.