14mm-1.5 - 308M High Speed H& Tap, Bottom Tap, St&ard inHin Limits

  • Mfr # CHA 308M-14X1.5-B

  • Zoro # G511873190


product price:  $67.95
/ea

Key Features

Tap Material
High Speed Steel
Overall Length
1-21/32"
Tap Chamfer
Bottom
Shank Dia.
14mm
Diameter
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-14X1.5-B
Zoro #
G511873190
UPC #
846035077804
Country of Origin
United States

Dimensions

Overall Length
1-21/32"
Shank Dia.
14mm
Diameter
14mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Metric
Tap Type
Hand

Description

14mm-1.5 - 308M High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 1.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-14X1.5-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.