
14mm-2 - 302 Carbon Steel Hand Tap, Plug Tap, 2 TPI Threads per Inch, Champion
Mfr # CHA 302M-14X2-P
Zoro # G411872842
product price:Â $16.45
/eaKey Features
Tap Material
Carbon Steel
Overall Length
3-21/32"
Tap Chamfer
Plug
Shank Dia.
14mm
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302M-14X2-P
Zoro #
G411872842
UPC #
846035082785
Country of Origin
China
Dimensions
Overall Length
3-21/32"
Shank Dia.
14mm
Diameter
14mm
Details
Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Description
14mm-2 - 302 Carbon Steel Hand Tap, Plug Tap, 2 TPI Threads per Inch, Champion 302M-14X2-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.