14mm-2 - 330M Metric Hexagon Rethreading Die, 2 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330M-14X2

  • Zoro # G911874209


product price: $64.15
/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
14mm
Width Across Flats Basic
1.3"
Die Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 330M-14X2
Zoro #
G911874209
UPC #
846035019101
Country of Origin
United States

Dimensions

Diameter
14mm
Width Across Flats Basic
1.3"
Die Thickness
5/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Metric

Description

14mm-2 - 330M Metric Hexagon Rethreading Die, 2 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-14X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.