
15/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-15/32
Zoro # G511889092
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Finish
Bright
Shank Dia.
15/32"
Point Style
118° Degree Split Point
Finish
Bright
Flute Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CT605-15/32
Zoro #
G511889092
UPC #
846035015318
Country of Origin
United States
Dimensions
Shank Dia.
15/32"
Diameter
15/32"
Details
Item
Carbide Tipped Die Drill
Drill Bit Finish
Bright
Point Style
118° Degree Split Point
Finish
Bright
Flute Style
Straight
Drill Bit Sizing
Fractional
Description
15/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-15/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.