15/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK

  • Mfr # CHA 705-15/32

  • Zoro # G911873745


product price:  $88.95
/pk 6, $14.83/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 705-15/32
Zoro #
G911873745
UPC #
846035041966
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Diameter
15/32"
Flute Length
4-5/16"

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

15/32in Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.