Shop CHAMPION CUTTING TOOL
See all product information
Create Account
15/64in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 12PK
- Mfr # CHA 700T-15/64
- Zoro # G511874791
product price:Â
$
145.99
/pk of 12, $12.17/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride Coating
Shank Type - Machining
Straight
Flute Length
2-5/8"
Diameter
15/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 700T-15/64
- Zoro #
- G511874791
- UPC #
- 846035041492
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-7/8"
- Flute Length
- 2-5/8"
- Diameter
- 15/64"
Details
- Item
- Jobber Drill Heavy Duty
- Material - Machining
- High Speed Steel
- Finish - Machining
- Titanium Nitride Coating
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.2344
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
Description
15/64in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-15/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.