
15/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion
Mfr # CHA 705CT-15/64
Zoro # G811874439
product price: $43.65
/eaKey Features
Overall Length
3-7/8"
Finish - Machining
Bright
Shank Type - Machining
Straight
Flute Length
3-7/8"
Diameter
15/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 705CT-15/64
Zoro #
G811874439
UPC #
846035015585
Country of Origin
United States
Dimensions
Overall Length
3-7/8"
Flute Length
3-7/8"
Diameter
15/64"
Details
Item
Jobber Drill Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
15/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-15/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.