15in BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK6

  • Mfr # CHA XGO-15/32

  • Zoro # G811873678


product price:  $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Drill Bit Size
15/32"
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
4-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XGO-15/32
Zoro #
G811873678
UPC #
846035044066
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Drill Bit Size
15/32"
Flute Length
4-5/16"
Diameter
15/32"

Details

Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional

Description

Champion 15/32in XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 4-5/16in Flute Length, 5-3/4in Overall Length, HSS with Black & Gold Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.