Shop CHAMPION CUTTING TOOL
See all product information
Create Account
15in x 6in CS6X Aircraft Ext. Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat, PK12
- Mfr # CHA CS6X-15/64
- Zoro # G711880073
product price:Â
$
115.99
/pk of 12, $9.67/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CS6X-15/64
- Zoro #
- G711880073
- UPC #
- 846035044547
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Flute Length
- 2-5/8 in
- Milling Diameter
- 15/64"
- Diameter
- 15/64 in
Details
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide Surface Treatment
- Decimal Equivalent
- 0.2344
- Point Style
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
- Primary Material Application
- Medium Steel Alloy
Description
15/64in x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.