16mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion

  • Mfr # CHA 302M-16X1.5-P

  • Zoro # G611872796


product price:  $16.69
/ea

Key Features

Tap Material
Carbon Steel
Overall Length
3-13/16"
Shank Dia.
16mm
Tap Chamfer
Plug
Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302M-16X1.5-P
Zoro #
G611872796
UPC #
846035082792
Country of Origin
China

Dimensions

Overall Length
3-13/16"
Shank Dia.
16mm
Diameter
16mm

Details

Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand

Description

16mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion 302M-16X1.5-P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.