
16mm-1.5 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308M-16X1.5-T
Zoro # G511873077
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Overall Length
1-13/16"
Shank Dia.
16mm
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-16X1.5-T
Zoro #
G511873077
UPC #
846035077842
Country of Origin
United States
Dimensions
Overall Length
1-13/16"
Shank Dia.
16mm
Diameter
16mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Tap Type
Hand
Description
16mm-1.5 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 1.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-16X1.5-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.