Shop CHAMPION CUTTING TOOL
See all product information
Create Account
17/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-17/32
Zoro # G611889091
product price:Â
$
123.18
/ea
Free Shipping & Returns
Key Features
Flute Length
3-1/2"
Drill Bit Finish
Bright
Shank Dia.
17/32"
Finish
Bright
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT605-17/32
- Zoro #
- G611889091
- UPC #
- 846035015332
- Country of Origin
- United States
Dimensions
- Flute Length
- 3-1/2"
- Shank Dia.
- 17/32"
- Diameter
- 17/32"
Details
- Item
- Carbide Tipped Die Drill
- Drill Bit Finish
- Bright
- Finish
- Bright
- Drill Bit Sizing
- Fractional
Description
17/32in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-17/32