17/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion

  • Mfr # CHA 705CT-17/64

  • Zoro # G511874456


product price:  $51.45
/ea

Key Features

Overall Length
4-1/8"
Finish - Machining
Bright
Shank Type - Machining
Straight
Diameter
17/64"
Flute Length
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705CT-17/64
Zoro #
G511874456
UPC #
846035015608
Country of Origin
United States

Dimensions

Overall Length
4-1/8"
Diameter
17/64"
Flute Length
4-1/8"

Details

Item
Jobber Drill Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

17/64in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-17/64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.