
1/8in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK
Mfr # CHA 704-1/8
Zoro # G911881450
product price:Â $91.15
/pk 6, $15.19/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/8"
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Flute Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 704-1/8
Zoro #
G911881450
UPC #
846035026840
Country of Origin
United States
Dimensions
Overall Length
5-1/8"
Flute Length
3"
Shank Dia.
1/8"
Diameter
1/8"
Details
Item
Taper Length Drill
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.125
Measurement System
Fractional
Shank Type - Machining
Straight
Description
1/8in - 704 Taper Length Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion 704-1/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.