1/4in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK
- Mfr # CHA 704-1/4
- Zoro # G011881480
product price:Â
$
109.99
/pk of 6, $18.33/ea
Free Shipping & Returns
Key Features
Overall Length
6-1/8"
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Flute Length
3-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 704-1/4
- Zoro #
- G011881480
- UPC #
- 846035026925
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/8"
- Flute Length
- 3-7/8"
- Shank Dia.
- 1/4"
- Diameter
- 1/4"
Details
- Item
- Taper Length Drill
- Material - Machining
- high speed steel
- Finish - Machining
- Black Oxide Surface Treatment
- Drill Bit Point Type
- 118 Degree Split Point
- Decimal Equivalent
- 0.25
- Measurement System
- Fractional
- Shank Type - Machining
- Straight
Description
1/4in - 704 Taper Length Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion 704-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.