1/8in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion

  • Mfr # CHA 705CT-1/8

  • Zoro # G011874437


product price:  $36.15
/ea

Key Features

Overall Length
2-3/4"
Finish - Machining
Bright
Shank Type - Machining
Straight
Diameter
1/8"
Flute Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705CT-1/8
Zoro #
G011874437
UPC #
846035015516
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Diameter
1/8"
Flute Length
2-3/4"

Details

Item
Jobber Drill Carbide Tipped
Finish - Machining
Bright
Shank Type - Machining
Straight
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

1/8in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-1/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.