Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in CM97 Bull Point Chisel, Spline Shank, Champion, 20PK

  • Mfr # CHA CM97B-03

  • Zoro # G611881651


product price: $592.99
/pk 20, $29.65/ea
Free Shipping & Returns

Key Features

Length
18"
Type
Spline
Shank Dia.
18"
Finish
Bright
Diameter
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM97B-03
Zoro #
G611881651
UPC #
846035053990
Country of Origin
Germany

Dimensions

Length
18"
Shank Dia.
18"
Diameter
18"

Details

Item
Bull Point Chisel
Type
Spline
Finish
Bright
Drill Bit Sizing
Fractional

Description

18in CM97 Bull Point Chisel, Spline Shank, Champion CM97B-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.