1/8in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body

  • Mfr # CHA CT505-1/8

  • Zoro # G711881773


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
2-1/2 in
Decimal Equivalent
0.125
Flute Length
7/64"
Material - Machining
Carbon Steel
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CT505-1/8
Zoro #
G711881773
UPC #
846035015134
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
1/8 in
Flute Length
7/64"
Shank Diameter
1/8 in

Details

Item
Glass & Tile Drill
Decimal Equivalent
0.125
Material - Machining
Carbon Steel
Finish - Machining
Bright
Measurement System
Fractional

Description

Champion 1/8in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.