1/8in x 1/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix

  • Mfr # CHA 166-1/8X1/8

  • Zoro # G411874709


product price:  $39.89
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
4
Flute Length
1/2"
Shank Dia.
1/8"
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 166-1/8X1/8
Zoro #
G411874709
UPC #
846035011266
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Flute Length
1/2"
Shank Dia.
1/8"
Overall Length
1-1/2"

Details

Number of Flutes
4
Item
End Mill
Material
Carbide
Drill Bit Sizing
Fractional

Description

1/8in x 1/8in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-1/8X1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.