1/8in x 6in CS6X Aircraft Ext. Drill - Contractor Series, 135 deg Split Pnt, HSS w/Oxide Treat, PK12

  • Mfr # CHA CS6X-1/8

  • Zoro # G411880014


product price:  $64.95
/pk 12, $5.41/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Milling Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS6X-1/8
Zoro #
G411880014
UPC #
846035044479
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1/8"
Flute Length
1-5/8 in
Diameter
1/8 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.125
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

1/8in x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.