Shop CHAMPION CUTTING TOOL
See all product information
Create Account
18mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion
- Mfr # CHA 302M-18X1.5-P
- Zoro # G011873188
product price:Â
$
22.85
/ea
Key Features
Tap Material
Carbon Steel
Overall Length
4-1/32"
Tap Chamfer
Plug
Shank Dia.
18mm
Tap Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 302M-18X1.5-P
- Zoro #
- G011873188
- UPC #
- 846035082815
- Country of Origin
- China
- Item
- Hand Tap
- Tap Material
- Carbon Steel
- Tap Chamfer
- Plug
- Tap Type
- Hand
Dimensions
- Overall Length
- 4-1/32"
- Shank Dia.
- 18mm
- Diameter
- 18mm
Description
18mm-1.5 - 302 Carbon Steel Hand Tap, Plug Tap, 1.5 TPI Threads per Inch, Champion 302M-18X1.5-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.