18mm-1.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread

  • Mfr # CHA 308M-18X1.5-S

  • Zoro # G011873140


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Overall Length
1-13/16"
Shank Dia.
18mm
Drill Bit Sizing
Metric
Diameter
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308M-18X1.5-S
Zoro #
G011873140
UPC #
846035081573
Country of Origin
United States

Dimensions

Overall Length
1-13/16"
Shank Dia.
18mm
Diameter
18mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Drill Bit Sizing
Metric

Description

18mm-1.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 1.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-18X1.5-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.