18mm-1.5 - CS30M Metric Hexagon Rethreading Die, 1.5 TPI, Contractor Series, Carbon Steel
- Mfr # CHA CS30M-18X1.5
- Zoro # G511874128
product price:Â
$
16.15
/ea
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
18mm
Width Across Flats Basic
1-7/8"
Die Thickness
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CS30M-18X1.5
- Zoro #
- G511874128
- UPC #
- 846035082556
- Country of Origin
- China
Dimensions
- Diameter
- 18mm
- Width Across Flats Basic
- 1-7/8"
- Die Thickness
- 3/4"
Details
- Item
- Hexagon Rethreading Die
- Material
- carbon steel
- Insert Material
- Carbon Steel
- Drill Bit Sizing
- Metric
Description
18mm-1.5 - CS30M Metric Hexagon Rethreading Die, 1.5 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-18X1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.