19/32in - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 deg, HSS w/Oxide Finish

  • Mfr # CHA 705-19/32

  • Zoro # G411873535


product price:  $47.25
/ea

Key Features

Overall Length
7-1/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
19/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705-19/32
Zoro #
G411873535
UPC #
846035042048
Country of Origin
United States

Dimensions

Overall Length
7-1/8"
Diameter
19/32"
Flute Length
5-13/16"

Details

Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.5938
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional

Description

19/32in - 705 General Purpose Jobber Drill Bits, Straight Shank, 118 Degree Point, High Speed Steel w/ Black Oxide Finish, Champion 705-19/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.