Shop CHAMPION CUTTING TOOL
See all product information
19/64in 1800 HSS Longboy Drill, Straight Shank, 118 deg, 13in Flute Length, 18in OAL, Bright Finish
Mfr # CHA 1800-19/64
Zoro # G711880530
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Flute Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 1800-19/64
Zoro #
G711880530
UPC #
846035022507
Country of Origin
United States
Dimensions
Overall Length
18 in
Flute Length
18 in
Milling Diameter
19/64"
Diameter
19/64 in
Details
Item
Longboy Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
Champion 19/64in 1800 HSS Longboy Drill, Straight Shank, 118 Degree Point, 13in Flute Length, 18in Overall Length, Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.