
19in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank, PK6
Mfr # CHA 705SP-19/64
Zoro # G111875075
product price: $38.99
/pk 6, $6.50/eaKey Features
Overall Length
4-3/8"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
3-1/6"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 705SP-19/64
Zoro #
G111875075
UPC #
846035040327
Country of Origin
United States
Dimensions
Overall Length
4-3/8"
Flute Length
3-1/6"
Diameter
19/64"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.2969
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
19/64in - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-19/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.