
19in XL5LH Brute Left H& Jobber Drill, Heavy Duty, Straight Shank, PK6
Mfr # CHA XL5LH-19/64
Zoro # G011873744
product price:Â $183.99
/pk 6, $30.67/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/8"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Diameter
19/64"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XL5LH-19/64
Zoro #
G011873744
UPC #
846035044424
Country of Origin
United States
Dimensions
Overall Length
4-3/8"
Diameter
19/64"
Flute Length
3-1/6"
Details
Item
Jobber Drill Left Hand Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.2969
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
19/64in Champion XL5LH Brute Platinum Left Hand Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.