
1C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-1/8
Zoro # G811873968
product price: $62.69
/pk 12, $5.22/eaKey Features
Drill Bit Size
1/8 in
Overall Length
1-7/8 in
Flute Length
7/8 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-1/8
Zoro #
G811873968
UPC #
846035040815
Country of Origin
United States
Dimensions
Drill Bit Size
1/8 in
Overall Length
1-7/8 in
Flute Length
7/8 in
Shank Dia.
1/8"
Diameter
1/8"
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Measurement System
Fractional
Point Style
135° Degree Split Point
Decimal Equivalent
0.125
Description
1/8in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.