
1in-12 - 302 Carbon Steel Hand Tap, Plug Tap, 12 TPI Threads per Inch, Champion
Mfr # CHA 302-1-12-P
Zoro # G311873352
product price:Â $42.15
/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
5-1/8"
Shank Dia.
1"
Tap Size
1-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302-1-12-P
Zoro #
G311873352
UPC #
846035073325
Country of Origin
China
Dimensions
Overall Length
5-1/8"
Shank Dia.
1"
Tap Size
1-12
Thread Length
2-1/2"
Diameter
1"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1in-12 - 302 Carbon Steel Hand Tap, Plug Tap, 12 TPI Threads per Inch, Champion 302-1-12-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.