Shop CHAMPION CUTTING TOOL
See all product information
Create Account
1in-12 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-1-12-T
Zoro # G711872832
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
5-1/8"
Tap Chamfer
Taper
Shank Dia.
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308LH-1-12-T
- Zoro #
- G711872832
- UPC #
- 846035077019
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-1/8"
- Shank Dia.
- 1"
- Tap Size
- 1-12
- Thread Length
- 2-1/2"
- Diameter
- 1"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Description
1in-12 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1-12-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.