
1in-12 - 330LH Left Hand Hexagon Rethreading Die, 12 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-1-12
Zoro # G011874123
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
1"
Width Across Flats Basic
1-13/16"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 330LH-1-12
Zoro #
G011874123
UPC #
846035019446
Country of Origin
United States
Dimensions
Diameter
1"
Width Across Flats Basic
1-13/16"
Die Thickness
1"
Details
Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional
Description
1in-12 - 330LH Left Hand Hexagon Rethreading Die, 12 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.