1in-14 - 302 Carbon Steel Hand Tap, Plug Tap, 14 TPI Threads per Inch, Champion

  • Mfr # CHA 302-1-14-P

  • Zoro # G911873295


product price:  $42.15
/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
5-1/8"
Tap Chamfer
Plug
Tap Size
1-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-1-14-P
Zoro #
G911873295
UPC #
846035073356
Country of Origin
China

Dimensions

Overall Length
5-1/8"
Tap Size
1-14
Shank Dia.
1"
Thread Length
2-1/2"
Diameter
1"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

1in-14 - 302 Carbon Steel Hand Tap, Plug Tap, 14 TPI Threads per Inch, Champion 302-1-14-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.